This product requires certification to purchase.

Plastic Pump Switch

You last purchased this on
 
Zoeller Pump Co

Plastic Pump Switch

Brand image
You last purchased this on
 
Zoeller Pump Co

Plastic Pump Switch

  • Fast #
  • Part #Z100689
  • Item #873815
  • Manufacturer Part #10-0689
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Weight only for variable level float switch
  • Requires Certification

Specifications

Diameter:
5 in
Height:
7-1/4 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #Z100034
Item #65231
5 out of 5 Customer Rating
Requires Certification
Part #Z101881
Item #2968180
4.1 out of 5 Customer Rating
Requires Certification
Part #Z004705
Item #103790
5 out of 5 Customer Rating
Requires Certification
Part #Z100035
Item #82796
5 out of 5 Customer Rating
Requires Certification
Part #Z100744
Item #1235578
4.8 out of 5 Customer Rating
Requires Certification
Part #PF92010
Item #3082542
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z004702
Item #454847
5 out of 5 Customer Rating
Requires Certification
Part #Z100744
Item #1235578
4.8 out of 5 Customer Rating
Requires Certification
Part #Z100055
Item #106961
5 out of 5 Customer Rating
Requires Certification
Part #Z100034
Item #65231
5 out of 5 Customer Rating
Requires Certification
Part #Z100032
Item #83199
3.1 out of 5 Customer Rating
Requires Certification
Part #Z101877
Item #2968165
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing