This product requires certification to purchase.

15A Polycarbonate Pump Control Panel

You last purchased this on
 
Zoeller Pump Co

15A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z323240001
  • Item #9890420
  • Manufacturer Part #32324-0001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

15A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z323240001
  • Item #9890420
  • Manufacturer Part #32324-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 5 year limited warranty
  • Red/amber/green LEDs for float switch indicators, pump run, high water, system ready, and HOA functions
  • Ample room for field wiring
  • Test toggle will check all LEDs, globe, and horn
  • Elapsed time and cycle counts via USB port
  • Adjustable settings
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
Pivot Duplex
Color Finish Name:
Grey
Cover Included:
Yes
Decibel Rating (dB):
95 dB
Depth:
6 in
Height:
12 in
Material:
Plastic
Material Type:
Polycarbonate
Maximum Temperature:
140
NEMA:
NEMA 4X
Phase:
Single Phase
Volts:
120/208/240V
Width:
10 in