Polyethylene Structural Foam Basin Cover
Polyethylene Structural Foam Basin Cover
Frequently Purchased Together
Product Details
Product Details
- Polystructural foam cover
- Two inch discharge with 2" or 3" vent
- Stainless steel hardware and foam gas-tight seal included
Specifications
- Diameter:
- 18 in
- Discharge:
- 2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No