1.28 gpf Two Piece Toilet Tank in White
Qwik Jon® 1.28 gpf Two Piece Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- 1.28 gallons per flush and meets the EPA WaterSense mark
- Mounts to our ADA compliant elongated rear outlet toilet bowl
- This toilet tank can be located within 1 inch of the wall even with a Qwik Jon Choice or Qwik Jon Premier installed directly beneath it
- 1-year limited warranty: this model comes with warranty coverage from Zoeller Pump Company, giving you extra protection and more peace of mind
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.3.4
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.9
- Collection:
- Qwik Jon®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 9 in
- MA Approved:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20-1/8 in