This product requires certification to purchase.

1 HP 115V Sewage Pump with Variable Level Float Switch

You last purchased this on
 
Zoeller Pump Co

Waste-Mate 1 HP 115V Sewage Pump with Variable Level Float Switch

Brand image
You last purchased this on
 
Zoeller Pump Co

Waste-Mate 1 HP 115V Sewage Pump with Variable Level Float Switch

  • Fast #
  • Part #Z2700005
  • Item #873748
  • Manufacturer Part #270-0005
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use in a variety of septic, sump, and lift station applications
  • Capable of pumping 2" solids
  • Neoprene square ring and gasket
  • Durable construction
  • Corrosion resistant
  • Oil-filled, hermetically sealed motor
  • Requires Certification

Specifications

AMP:
15
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
Yes
Coating:
Epoxy
Collection:
Waste-Mate
Connection Type:
NPT
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
132 gpm
Height:
16-1/2 in
Horsepower:
1 hp
Impeller:
Plastic
Material:
Cast Iron
Maximum Feet of Head:
29
Product Type:
Sewage Pump
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
VA Cat 60 Hz:
115
Volts:
115V
Weight:
47.5 lb
Width:
11 in



Customers Also Bought
1–6 of 18 items
Part #Z2700002
Item #873720
3.6 out of 5 Customer Rating
Requires Certification
Part #Z1400005
Item #1422667
4.5 out of 5 Customer Rating
Requires Certification
Part #Z2670002
Item #872684
5 out of 5 Customer Rating
Requires Certification
Part #Z1400002
Item #872544
3.9 out of 5 Customer Rating
Requires Certification
Part #Z2660005
Item #873027
3.6 out of 5 Customer Rating
Requires Certification
Part #Z2950004
Item #155686
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z2930014
Item #2480356
4.5 out of 5 Customer Rating
Requires Certification
Part #Z2700002
Item #873720
3.6 out of 5 Customer Rating
Requires Certification
Part #Z2840004
Item #873355
5 out of 5 Customer Rating
Requires Certification
Part #Z2670032
Item #460428
3.3 out of 5 Customer Rating
Requires Certification
Part #Z2640005
Item #449017
4.4 out of 5 Customer Rating
Requires Certification
Part #Z2670013
Item #11581
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing