1 HP 200V Cast Iron Sewage Pump
Waste-Mate 1 HP 200V Cast Iron Sewage Pump
Frequently Purchased Together
Product Details
Product Details
- 1 hp
- Phase 1
- 2" NPT discharge
- 2" solids capacity
- Cast iron
Specifications
- AMP:
- 5.5
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Coating:
- Epoxy, Powder Coated
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 179 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 35
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 200V
- Width:
- 11-3/4 in