This product requires certification to purchase.

2 in. 115V 9.4A 128 gpm NPT Cast Iron Sewage Pump

You last purchased this on
 
Zoeller Pump Co

Waste-Mate 2 in. 115V 9.4A 128 gpm NPT Cast Iron Sewage Pump

  • Fast #
  • Part #Z2670032
  • Item #460428
  • Manufacturer Part #267-0032
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

Waste-Mate 2 in. 115V 9.4A 128 gpm NPT Cast Iron Sewage Pump

  • Fast #
  • Part #Z2670032
  • Item #460428
  • Manufacturer Part #267-0032
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Considered one of America’s most popular sewage ejectors, this robust family of pumps is known for reliability, durability and performance
  • These pumps are industry-proven, built of cast iron with stainless steel hardware
  • Comes with an integral, 2-pole, snap-action float switch
  • The heat-dissipating cast iron body with powder coated epoxy finish provides maximum pumping performance under the most extreme conditions
  • With a cool run design, the hermetically sealed, oil-filled motor and non-clogging vortex impeller add up to a long-lasting, trouble-free product
  • 100% Factory tested
  • Made in USA
  • Watertight and dust tight
  • Requires Certification

Specifications

AMP:
1.5, 9.4
Built-In Grinder:
No
CSA Certified:
CSA C22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
Waste-Mate
Connection Type:
NPT
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
128 gpm
Height:
14-5/16 in
Horsepower:
1/2 hp
Maximum Feet of Head:
21.5
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
RPM:
1725
Turn On/Turn Off Levels:
Turn-on 12 in/Turn-off 4 in
UL Listed:
UL 778
Volts:
115V
Weight:
48 lb