This product requires certification to purchase.

3 in. 1-1/2 hp High Head Submersible Sewage Pump

Zoeller Pump Co

Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump

  • Fast #
  • Part #Z2940004
  • Item #874122
  • Manufacturer Part #294-0004
3.3 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump

  • Fast #
  • Part #Z2940004
  • Item #874122
  • Manufacturer Part #294-0004
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Nonautomatic operation that will require a piggyback float switch or control panel to control the pump's on/off level
  • Corrosion resistant cast iron vortex impeller to allow free passage of 2" spherical solids which prevents clogging and increases reliability
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Stainless steel screws, handle, and hardware to prevent rust and corrosion
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 1-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
  • Requires Certification

Recommended Accessories


Specifications

AMP:
13.7
Built-In Grinder:
No
CSA Certified:
Yes
Coating:
Epoxy, Powder Coated
Collection:
Waste-Mate
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
196 gpm
Height:
21-1/4 in
Horsepower:
1-1/2 hp
Length:
14-3/4 in
Maximum Feet of Head:
62
Maximum Temperature:
130
Product Type:
Sewage Pump
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
No
UPC:
053514019280
Volts:
230V
Weight:
86 lb
Width:
11-3/4 in