4/10 hp 115V 9.4A 2 in. Sewage Pump System
Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System
Frequently Purchased Together
Product Details
Product Details
- Clear construction Cover
- Easy to remove access port
- Removable Float Tree
- Anti-Flotation Devie
- 360-degree handle
- Passes 2" Solid
- Fully Assembled
- 41 Gallon Capacity
- 100% Factory Tested
- Molded Torque Stops for Pump Stability
Specifications
- AMP:
- 9.4
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No.108
- Collection:
- Waste-Mate
- Cord Length:
- 15 ft
- Depth:
- 25-1/2 in
- Diameter - Inside 1:
- 24 in
- Discharge:
- 2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Flow Rate:
- 90 gpm
- Height:
- 14-3/4 in
- Horsepower:
- 4/10 hp
- Impeller:
- Vortex
- Length:
- 13-9/64 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 130
- Power Source:
- AC
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO DANEROUS CHEIMCALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- UL 778
- Volts:
- 115V
- Width:
- 11-23/64 in