4/10 HP 115V Cast Iron Sewage Pump with 15 ft. Cord and Switch
Waste-Mate 4/10 HP 115V Cast Iron Sewage Pump with 15 ft. Cord and Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oil filled motor optimizes heat dissipation which prevents the pump from overheating during extended-use occurrences
- Nonautomatic pump with piggyback variable level float switch which allows you to adjust the on/off level for optimal runtime
- Corrosion resistant engineered plastic vortex impeller to allow free passage of 2" spherical solids which prevents clogging and increases reliability
- The single piggyback float switch turns a nonautomatic pump into an automatic pump and also allows you to isolate the pump from the switch making it easier to troubleshoot issues in the field
- Powder-coated epoxy finish provides corrosion-resistance and extends pump life in harsh environments
- Stainless steel screws, handle, and piggyback switch pipe clamp to prevent rust and corrosion
- 100% Factory Tested: our factory-tested pumps ensure reliable performance in challenging applications with fewer concerns about mechanical failures
- Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
Specifications
- AMP:
- 9.4
- Built-In Grinder:
- No
- CSA Certified:
- No
- Coating:
- Epoxy
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 90 gpm
- Height:
- 16-1/4 in
- Horsepower:
- 4/10 hp
- Length:
- 13-1/2 in
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 130
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 12-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- UPC:
- 053514071738
- Volts:
- 115V
- Weight:
- 38.5 lb
- Width:
- 11 in