Waste-Mate
Frequently Purchased Together
Product Details
Product Details
- Float-operated, submersible (NEMA 6), 2-pole switch
- Durable, cast iron construction - switch cap, motor and pump housing
- Corrosion-resistant, powder coated epoxy finish
- Hermetically-sealed, automatic reset thermal overload protection
- Made in USA
- Upper and lower sleeve bearings running in bath of oil
- Carbon and ceramic shaft seal
Specifications
- AMP:
- 4.7, 9.4
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Coating:
- Epoxy
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 90 gpm
- Height:
- 14-3/4 in
- Horsepower:
- 2/5 hp
- Maximum Feet of Head:
- 18
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 12-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- UL 778
- Volts:
- 115V
- Weight:
- 36 lb