This product requires certification to purchase.

120V 5ft. High Water Alarm

You last purchased this on
 
Zoeller Pump Co

120V 5ft. High Water Alarm

  • Fast #
  • Part #Z100763
  • Item #1235624
  • Manufacturer Part #10-0763
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

120V 5ft. High Water Alarm

  • Fast #
  • Part #Z100763
  • Item #1235624
  • Manufacturer Part #10-0763
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Operates on (3) AAA batteries
  • High water and Low battery alarm
  • Warns you when sensor contacts water
  • Loud intermittent horn rated at 103 +/- 3 db at 1 ft
  • On/Off silence switch
  • Stainless steel sensor contacts
  • Easy to install, portable and safe
  • Compact design
  • No adjustments needed
  • Solid state electronic components and 5 ft of lead wire
  • Requires Certification

Specifications

Cord Length:
5 ft
Decibel Rating (dB):
106 db, 100 db
Height:
3-1/4 in
Length:
8-1/2 in
Material:
Plastic
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Volts:
120V
Width:
2-1/4 in