Frequently Purchased Together
Product Details
Product Details
- Split phase or 3 phase
- Cast iron cap, motor housing, and pump housing
- Non-clogging vortex impeller
- Corrosion-resistant, powder coated epoxy paint
- 100% factory tested
- Cast iron or engineered plastic base
Specifications
- AMP:
- 10.4
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 128 gpm
- Height:
- 16-1/4 in
- Horsepower:
- 1/2 hp
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Split Phase
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 11 in