115 V 1/2 hp Cast Iron Non-Automatic Sewage Pump
115 V 1/2 hp Cast Iron Non-Automatic Sewage Pump
Product Details
Product Details
- US made by quality craftsman
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 10.4
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Height:
- 16-1/4 in
- Horsepower:
- 1/2 hp
- Length:
- 13-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Solids
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Volts:
- 115V
- Width:
- 11 in