Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Solvent weld ends with unions
- Reduces motor and pump noise from plumbing system
- Designed for both horizontal and vertical usage
- Full-flow, non-clog design installation
- Durably constructed PVC check body and compression end fittings
- Solvent-weld ends with unions allow for easy installation
- No threading of pipe required
- Suitable for installation below basin cover
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Length:
- 9-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 130
- Pressure Class:
- 50#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve