Frequently Purchased Together
Product Details
Product Details
- Designed to reduce water hammer
- Reduces motor and pump noise from plumbing system
- For horizontal and vertical usage
- Full flow, non-clog design installation
- Durable body and end fittings
- Easy installation, no threading of pipe required
- Suitable for installation below basin cover
- Durable PVC-constructed check body and compression end fittings
- Buna N compression ring seals
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- Pressure Class:
- 50#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pump Check Valve