Frequently Purchased Together
Product Details
Product Details
- 1/2 lb. spring “magically” eliminates water hammer
- Reduces motor and pump noise from plumbing system
- Designed for both horizontal and vertical usage
- Full flow, non-clog design installation
- Durably constructed PVC check body and compression end fittings
- Solvent weld ends allow for easy installation
- No threading of pipe required
- Suitable for installation below basin cover
- 1 year limited warranty
Documents
Specifications
- End Connection 1:
- Union Solvent Weld
- End Connection 2:
- Union Solvent Weld
- End Connections:
- Union Solvent Weld
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- Pressure Class:
- 50#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Size:
- 2 in
- Valve Type:
- Check Valve