Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 65-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rubber coupling with stainless steel clamps
- Threads into pump discharge
- Pre-drilled weep hole
- 4.3 psi, 10' (3 m) of head
- Vertical installation only
- Full-flow, non-clog design
- Checks backflow of water and sewer gas
- Durable PVC-constructed check body and compression end fittings
- Compression end fittings allow easy installation, no threading of pipe required
- Corrosion resistant, non-metallic parts
Documents
Specifications
- Brand Model Compatibility:
- Inline Check Valve
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 4.3 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Rubber
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve