This product requires certification to purchase.

You last purchased this on
 
Zoeller Pump Co

  • Fast #
  • Part #Z3140002
  • Item #1895155
  • Manufacturer Part #314-0002
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

  • Fast #
  • Part #Z3140002
  • Item #1895155
  • Manufacturer Part #314-0002
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron pump housing for long life
  • Engineered thermoplastic Impeller designed for durability
  • Permanently lubricated ball bearings
  • Handle on prime plug allows for easy priming, no tools required
  • Use for removing water from water heaters, power washing, water transfer and adding propylene glycol anti-freeze to radiant heating lines
  • One hundred percent factory tested
  • Requires Certification

Specifications

CSA Certified:
Yes
Cord Length:
20 ft
Discharge:
3/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1400 gph
Height:
11-1/2 in
Horsepower:
1/2 hp
Impeller:
Engineered Thermoplastic
Length:
9-1/2 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Liquid Transfer
Pump Phase:
1
Volts:
115V
Width:
7 in