This product requires certification to purchase.

You last purchased this on
 
Zoeller Pump Co

  • Fast #
  • Part #Z60300203
  • Item #3446944
  • Manufacturer Part #6030-0203
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

  • Fast #
  • Part #Z60300203
  • Item #3446944
  • Manufacturer Part #6030-0203
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
12-1/2 in
Length:
11 in
Material:
Ductile Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Size:
4 in
Valve Type:
Pump Check Valve
Width:
9 in