Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Float-operated, submersible, 2-pole mechanical switch integrating advanced switch technology
- Corrosion-resistant, powder coated epoxy finish
- No sheet metal parts to rust or corrode
- Stainless steel screws, switch arm, guard and handle
- Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
- Water-tight, neoprene square ring between motor and pump housing
- Viton outer switch boot
- Carbon and ceramic shaft seal
- 100% Factory tested
- Made in USA
Specifications
- AMP:
- 9.7
- Automatic Shut-Off:
- Yes
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 7-7/8 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 10-1/6 in
- Horsepower:
- 3/10 hp
- Impeller:
- Cast Iron
- Length:
- 10-1/16 in
- Maximum Feet of Head:
- 19.25
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- Turn On/Turn Off Levels:
- Turn-on 7-1/4 in/Turn-off 3 in
- Volts:
- 115V
- Width:
- 10-3/32 in