This product requires certification to purchase.

115V Grinder Pump For Ultima

You last purchased this on
 
Zoeller Pump Co

Qwik Jon® 115V Grinder Pump For Ultima

  • Fast #
  • Part #Z2021000
  • Item #3143096
  • Manufacturer Part #202-1000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

Qwik Jon® 115V Grinder Pump For Ultima

  • Fast #
  • Part #Z2021000
  • Item #3143096
  • Manufacturer Part #202-1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Preassembled pump and tank for easy installation
  • Economical sewage system designed for freestanding or built-in installation
  • Requires tank (Z2023000) and bowl (Z2022000)
  • Perfect for basements, cabins, workshops, garages, additions, pool houses, manufacturing facilities, etc.
  • No need to destroy concrete floors
  • No need to elevate floor
  • Requires Certification

Specifications

AMP:
10.5
Collection:
Qwik Jon®
Cord Length:
9 ft
Discharge:
1 in
Flow Rate:
45 gpm
Height:
15-1/2 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
20-1/2 in
Material:
Plastic
Maximum Feet of Head:
30
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
1
RPM:
3450
Volts:
115V
Width:
11-1/2 in