1/2 HP 115V Automatic Cast Iron Effluent Pump
Waste-Mate 1/2 HP 115V Automatic Cast Iron Effluent Pump
Frequently Purchased Together
Product Details
Product Details
- The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
- Will provide years of trouble free pumping for sewage applications
- Units are available in manual or automatic operation and feature thermal protection built into the motor
- All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
- The body is powder coated for corrosion resistance
- Heads to 75 Feet
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 120
- Coating:
- Epoxy, Powder Coated
- Collection:
- Waste-Mate
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge Configuration:
- Vertical
- Flow Rate:
- 214 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Length:
- 10-1/2 in
- Maximum Feet of Head:
- 42
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 87 lb
- Width:
- 11-3/4 in