Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Vertical or horizontal installation
- Full-flow design, no restrictions
- Stops backflow of water
- Neoprene polyester, reinforced flapper, smooth edge design, with cast iron and non-corrosive metal backing plates and stainless steel fastener
- Corrosion-resistant, powder coated epoxy finish
- Made in USA
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 7-1/2 in
- Length:
- 6 in
- Material:
- Cast Iron
- Maximum Temperature:
- 130
- Pressure Class:
- 50#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Effluent
- Pump Body Material:
- Stainless Steel
- Pump Mounting:
- Horizontal
- Pump Phase:
- 3
- Valve Body Material:
- Cast Iron
- Valve Size:
- 2 in