8,000 BTU - Room Air Conditioner - 115V
8,000 BTU - Room Air Conditioner - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 3-IN-1 SYSTEM: Air conditioner, dehumidifier and fan
- Auto restart after power outage
- Powerful Dehumidification - removes up to 65 pts./day in dehumidifier mode
- Includes gravity drain hose fore continuous drainage option during dehumidification mode
- Condensate overflow protection- the unit will automatically shut off it tank should become full
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Energy Star Compliant:
- No
- Installation Type:
- Portable
- Max CFM:
- 176 cfm
- Operation Type:
- Cooling Only
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- UPC:
- 724587447842
- Volts:
- 115V