1/4 in. Plastic Pipe Clamp
1/4 in. Plastic Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Temperature range: -70° F to +250° F (-200° C to +125° C)
- Flammability is Self-Extinguishing as tested under ASTM D 635
- Maintains thermal barrier protection
- Prevents condensation
- Properly supports pipe and tube
- Absorbs vibration
- Polyurethane foam laminated with a rubber lining
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1/4 in
- Length:
- 2-187/200 in
- Material:
- Plastic
- Material Type:
- Polyurethane Foam
- Product Type:
- Pipe Clamp
- Weight:
- 0.38 lb