This product requires certification to purchase.

1/2 - 3/4 in. Stainless Steel Pipe Clamp

You last purchased this on
 
ZSi-Foster

Omega Series™ 1/2 - 3/4 in. Stainless Steel Pipe Clamp

  • Fast #
  • Part #Z014MS017
  • Item #7234092
  • Manufacturer Part #014MS017
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ZSi-Foster

Omega Series™ 1/2 - 3/4 in. Stainless Steel Pipe Clamp

  • Fast #
  • Part #Z014MS017
  • Item #7234092
  • Manufacturer Part #014MS017
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Copper Pipe
Collection:
Omega Series™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
7/8 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
1/2 in - 3/4 in
Height:
1-3/25 in
Length:
2-21/32 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Pipe Clamp
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
Width:
63/64 in
Work Load Limit:
50 lb