1-1/4 in. Stainless Steel Pipe Clamp
Omega Series™ 1-1/4 in. Stainless Steel Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Omega Series™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-11/16 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-3/25 in
- Length:
- 3-31/32 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Pipe Clamp
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm (For more information go to www.p65warnings.ca.gov)
- Width:
- 1-9/16 in
- Work Load Limit:
- 400 lb