Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 1/2 in
- Length:
- 4 in
- Material:
- Zinc
- Product Type:
- Toggle Bolt
- Size:
- 1/2 in
- Thread Length:
- 4