*1021 *CVR* *NP SINK FCT W/ 6 VB SP
*1021 *CVR* *NP SINK FCT W/ 6 VB SP
Product Details
Product Details
- Heavy-duty quarter turn ceramic disc cartridge
- Chrome-plated cast brass body
- Vandal-resistant color coded wrist blade handles
- Three year warranty
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Cartridge Type:
- Ceramic
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 8 in
- Spout Type:
- Gooseneck