This product requires certification to purchase.

*CVR* 4 CVR PLT ASSY F/ Z822

You last purchased this on
 
Zurn

*CVR* 4 CVR PLT ASSY F/ Z822

  • Fast #
  • Part #ZG65506
  • Item #2847855
  • Manufacturer Part #G65506
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

*CVR* 4 CVR PLT ASSY F/ Z822

  • Fast #
  • Part #ZG65506
  • Item #2847855
  • Manufacturer Part #G65506
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with Zurn AquaSpec® faucets
  • Polished chrome-plated
  • Heavy duty metal construction for durability
  • Includes rubber gasket
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Depth:
10 in
Faucet Part Type:
Cover Plate
Height:
7 in
Length:
10 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6 in