This product requires certification to purchase.

*CVR* NUT 1 1/4-18 UNEF F/ W/SPRD B

Zurn

*CVR* NUT 1 1/4-18 UNEF F/ W/SPRD B

  • Fast #
  • Part #Z60445001
  • Item #4238832
  • Manufacturer Part #60445001
3.7 out of 5 Customer Rating
Brand image
Zurn

*CVR* NUT 1 1/4-18 UNEF F/ W/SPRD B

  • Fast #
  • Part #Z60445001
  • Item #4238832
  • Manufacturer Part #60445001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with AquaSpec® Z831, Z831 ICT, and Z867 model faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • 1 1/4-18 Mounting Nut
  • Heavy-duty cast brass for durability
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
Z831C4-XL Faucet
Faucet Part Type:
Nuts, Washers, Gaskets
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240439085