0.125 gpf Complete Urinal Rebuild Kit in White
0.125 gpf Complete Urinal Rebuild Kit in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra-low 0.125 gpf maximizes water conservation
- Kit includes diaphragm repair kit, handle repair kit, vacuum breaker repair kit, and tailpiece O-ring
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® urinal flush valves
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- AquaVantage® Z6000
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Flow Rate:
- 0.125 gpf
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- TPE
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7 in