0.5 gpf Diaphragm Sensor Urinal Flush Valve
0.5 gpf Diaphragm Sensor Urinal Flush Valve
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 0.5 gpf HET water-saving flush
- Ceramic gear-driven operation withstands over 500,000 cycles.
- Clog-resistant linear bypass diaphragm
- Industry-leading, chemical-resistant diaphragm, gaskets and seals last 8-10 times longer than traditional rubber.
- Advanced IR sensor detects forward and downward for a precisely timed flush.
- Heavy-duty brass body with polished chrome finish stands up to extreme wear without losing its luster.
- ADA Compliant
- 3-year battery life
- 3-year limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 8 in