0.5 gpf Sensor Urinal Flush Valve
0.5 gpf Sensor Urinal Flush Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- WaterSense-compliant model
-
Green
Specifications
- ASME:
- ASSE 1037, ASME A112.1037, CSA B125.37
- CSA Certified:
- IAPMO R&T
- Depth:
- 8 in
- Dual Flush:
- Yes
- Flow Rate:
- 0.5 gpf
- Flush Type:
- Dual
- Height:
- 16 in
- Length:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- Yes
- Width:
- 5 in