1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome
1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits most standard lavatories
- 1/2" nom and 3/8" OD, compression fittings
- Lead-free materials comply with safe water drinking act
- Loose-key handle for added security
- Chrome-plated metal construction for long-lasting commercial usage
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Brass
- Handle Type:
- Loose Key
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.3 lb
- Width:
- 5 in