This product requires certification to purchase.

1-1/2 x 12-1/2 in. Rough Brass Flush Tube and Vacuum Breaker

You last purchased this on
 
Zurn

1-1/2 x 12-1/2 in. Rough Brass Flush Tube and Vacuum Breaker

  • Fast #
  • Part #ZP6000125ARB
  • Item #2848715
  • Manufacturer Part #P6000-125-A-RB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

1-1/2 x 12-1/2 in. Rough Brass Flush Tube and Vacuum Breaker

  • Fast #
  • Part #ZP6000125ARB
  • Item #2848715
  • Manufacturer Part #P6000-125-A-RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
AquaVantage®, AquaFlush®
Depth:
7 in
Diameter:
1-1/2 in
Height:
4 in
Length:
12-1/2 in
Material:
Rough Brass
Product Type:
Tube, Vacuum Breaker
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
6 in