This product requires certification to purchase.

1-1/2 x 2 in. Cast Iron Fixed Air Gap in Blue

You last purchased this on
 
Zurn

1-1/2 x 2 in. Cast Iron Fixed Air Gap in Blue

  • Fast #
  • Part #ZZ10252
  • Item #315163
  • Manufacturer Part #Z1025-2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

1-1/2 x 2 in. Cast Iron Fixed Air Gap in Blue

  • Fast #
  • Part #ZZ10252
  • Item #315163
  • Manufacturer Part #Z1025-2
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in Dura-Coated cast iron and bronze
  • Available in four sizes
  • Optional galvanization
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Slip
End Connection 2:
No Hub
End Connections:
Slip x No Hub
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Height:
10 in
Length:
5 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
4 lb
Width:
5 in