1-1/2 x 10-1/5 in. Trap Primer Tailpiece
1-1/2 x 10-1/5 in. Trap Primer Tailpiece
Frequently Purchased Together
Product Details
Product Details
- Uses gravity to feed the floor drain trap primer
- Ensures a constant seal of fresh water in drain trap
- Lack of moving parts results in low maintenance and repair costs
- Chrome-plated cast brass construction for long-lasting commercial usage
- Ground joint elbow with 1 ½-inch NPT outlet
- Stainless steel braided primer hose with 1/2" FIP compression fittings
- Includes cleanout, slip nuts, washers, ground joint elbow, escutcheons, and flexible primer tubing with compression fitting
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Connection Type:
- Slip-Joint
- Depth:
- 10-1/5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 10-1/5 in
- Material:
- Brass
- Product Type:
- Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov