1-Hole Stainless Steel Floor Mount Service Sink
1-Hole Stainless Steel Floor Mount Service Sink
Frequently Purchased Together
Product Details
Product Details
- Durable vitreous China resists stains and scratches
- Zurn SHIELD™ Glaze provides a permanent mold, mildew, and bacteria-inhibiting surface that reduces odor and requires less frequent cleaning
- Siphon jet action provides powerful flushing
- Integral flushing rim provides thorough cleansing
- 1 ½” top spud
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 20-1/2 in x 27 in x 20 in
- Sink Depth:
- 20-1/2 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Vitreous China