This product requires certification to purchase.

1 in. Stainless Steel MIPS Water Hammer Arrestor

You last purchased this on
 
Zurn

1 in. Stainless Steel MIPS Water Hammer Arrestor

  • Fast #
  • Part #ZZ1700600
  • Item #7959801
  • Manufacturer Part #Z1700-600
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

1 in. Stainless Steel MIPS Water Hammer Arrestor

  • Fast #
  • Part #ZZ1700600
  • Item #7959801
  • Manufacturer Part #Z1700-600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PDI® certified WH-201
  • ASSE® listed 1010
  • All 18-8 stainless steel construction
  • Hermetically sealed bellows
  • Requires Certification

Specifications

ANSI:
ANSI A112.26.1M
ASSE Standards:
ASSE 1010
Application:
Residential
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov