1.28 gpf Sensor Water Closet Flush Valve
1.28 gpf Sensor Water Closet Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Hydro-X Power® technology delivers sustainable performance by providing renewable, uninterrupted hydropower designed to last the life expectancy of a commercial restroom
- Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and build-up for easy maintenance, outlasts and outperforms solenoids
- Industry leading, filtered AquaVantage® diaphragm, gaskets and seals are made of chemical-resistant thermoplastic elastomer, which lasts 8 to 10X longer than traditional rubber, reducing maintenance costs
- Automatic touchless sensor activation reduces guest visits without a flush and can help reduce germ transmission
- True mechanical override button delivers on demand manual flushing
- Heavy duty construction with a highly polished chrome-plated finish provides long-term durability and vandal resistance in a contemporary design
- Standard 24 hr line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
-
Green
Specifications
- ASME:
- ASME A112.1037
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.37
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 16-7/8 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 25 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- WaterSense Labeled:
- Yes