This product requires certification to purchase.

10 gpm Grease Interceptor in White

You last purchased this on
 
Zurn

10 gpm Grease Interceptor in White

  • Fast #
  • Part #ZZ11703002NH
  • Item #97922
  • Manufacturer Part #Z1170-300-2NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

10 gpm Grease Interceptor in White

  • Fast #
  • Part #ZZ11703002NH
  • Item #97922
  • Manufacturer Part #Z1170-300-2NH
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Above or below grade applications
  • Requires Certification

Specifications

ASME:
ASME A112.14.3
Capacity:
20 lb
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25-1/8 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
10 gpm
Height:
11-3/4 in
Length:
25-1/8 in
Material:
Carbon Steel
Product Type:
Grease Interceptor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
14 in