This product requires certification to purchase.

10 x 1-1/4 in. Flush Tube and Vacuum Breaker in Rough Brass

You last purchased this on
 
Zurn

10 x 1-1/4 in. Flush Tube and Vacuum Breaker in Rough Brass

Brand image
You last purchased this on
 
Zurn

10 x 1-1/4 in. Flush Tube and Vacuum Breaker in Rough Brass

  • Fast #
  • Part #ZP600110ARB
  • Item #2848805
  • Manufacturer Part #P6001-10-A-RB
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
10 in
Product Type:
Flush Tube, Vacuum Breaker
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No