100 gpm Large Capacity Grease Interceptor
100 gpm Large Capacity Grease Interceptor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large capacity hydromechanical grease interceptor
- UPC certified sizes 1600-1900
Specifications
- ASME:
- ASME A112.14.3
- Capacity:
- 200 lb
- Color Finish Name:
- Cast Iron
- Depth:
- 42-3/4 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 100 gpm
- Height:
- 27 in
- Length:
- 42-3/4 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304L
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 33-5/8 in