This product requires certification to purchase.

100 gpm Lint Interceptor

You last purchased this on
 
Zurn

100 gpm Lint Interceptor

  • Fast #
  • Part #ZZ1185104IP
  • Item #7959418
  • Manufacturer Part #Z1185-10-4IP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

100 gpm Lint Interceptor

  • Fast #
  • Part #ZZ1185104IP
  • Item #7959418
  • Manufacturer Part #Z1185-10-4IP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Z1185 lint interceptor has an acid resistant coated interior and exterior fabricated steel, with non-skid secured cover that has a removable lift handle
  • This lint Interceptor come with aluminum intercepting secondary screen assembly, and permanent primary straining baffle with 3/8" diameter perforated holes
  • Requires Certification

Specifications

Depth:
34 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
100 gpm
Height:
28 in
IAPMO Listed:
No
Length:
34 in
Material:
Carbon Steel
Product Type:
Lint Interceptor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
34 in