100 lb 50 gpm Grease Interceptor
100 lb 50 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Dura-coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions.
- Secured, slip resistant cover with center tie down assembly stops odors from escaping.
- Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
- PDI certification meets the most rigorous standards and environments
- 50 GPM with 100 lb. grease capacity
- Furnished with 4-inch No-Hub inlet and outlet connections
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Commercial
- Capacity:
- 100 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 30-1/2 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 50 gpm
- Height:
- 21-7/10 in
- Length:
- 30-1/2 in
- Material:
- Cast Iron, Steel, Plastic
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 24-3/5 in