This product requires certification to purchase.

100 lb. 50 gpm Low Profile Grease Interceptor

You last purchased this on
 
Zurn

100 lb. 50 gpm Low Profile Grease Interceptor

  • Fast #
  • Part #ZGT2701503NH
  • Item #4887524
  • Manufacturer Part #GT2701-50-3NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

100 lb. 50 gpm Low Profile Grease Interceptor

  • Fast #
  • Part #ZGT2701503NH
  • Item #4887524
  • Manufacturer Part #GT2701-50-3NH
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared
  • Designed to be installed under the sink or in an area where space is limited
  • Corrosion-resistant, Dura-Coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and vented inlet flow control
  • PDI Certified
  • No-hub 3" inlet/outlet
  • Requires Certification

Specifications

Capacity:
100 lb
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
50 gpm
Height:
16 in
IAPMO Listed:
No
Length:
49-7/8 in
Product Type:
Grease Interceptor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
29 in