This product requires certification to purchase.

11-1/4 in. Drain Grate

Zurn

11-1/4 in. Drain Grate

  • Fast #
  • Part #ZP541GRATE
  • Item #4321036
  • Manufacturer Part #P541-GRATE
4.6 out of 5 Customer Rating
Brand image
Zurn

11-1/4 in. Drain Grate

  • Fast #
  • Part #ZP541GRATE
  • Item #4321036
  • Manufacturer Part #P541-GRATE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12-1/4" Diameter, round, cast iron heavy duty grate
  • Durable construction stands up to tough environments
  • Grate Only, Replacement/Repair Part
  • Recommended for heavy duty applications
  • 1-year limited warranty
  • Requires Certification

Specifications

Diameter:
11-3/16 in
Drain Component Type:
Grate
Height:
2 in
IAPMO Listed:
Yes
Length:
11-3/8 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UPC:
670240284272
Width:
11-3/8 in