12 in. Closing End Cap Grey
12 in. Closing End Cap Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closed end cap
Specifications
- Drain Component Type:
- End Cap
- Drain Type:
- Trench Drain
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240475038